Beli Regulator 12v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato Nitrogen Gas Regulator (Regulator Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- KRISBOW CO2 Regulator (Regulator Las)atribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x170x110
- KRISBOW LPG Regulator (Regulator Gas)atribut:
- Gas Service (kgf/cm²): Propane
- Inlet Pressure Gauge (kgf/cm²): 25/350
- Outlet Pressure Gauge (Nm/hour): 2/30
- Maximum Flow Rate: 1
- Inlet Connection: JIS, BS, CGA, DIN
- Outlet Connection: G3/8inch (L) Hose Nipple
- Dimensions (mm): 170x100x170
- KRISBOW Filter Regulator Lubricator (Unit FRL)Deskripsi:Filter Regulator LubricatorMetal Bowl with Gauge 1inchatribut:
- Adj. Pressure Range (bar): 10
- Max. Service Pressure (bar): 15
- Operating Temperature Range (°C): 5 - 80
- Filter Element (micron): 5
- Max Welder Argon Regulator (Regulator Las)Deskripsi:Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.atribut:
- Use for: Argon
- Yamato High Pressure Regulator (Regulator Gas)Deskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- Morris Two Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
- Yamato Gas Regulator with Valve (Regulator Gas)Deskripsi:-Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet valve (Rc1/4)atribut:
- Primary side working pressure: 2 to 15MPa
- Secondary Side Working Pressure: 0.2 to 0.6MPa
- Outlet Connection: Rc1/4 with valve
- Main Body Materials: Brass
- Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Deskripsi:High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.atribut:
- Manufacturing Number: EH-2N
- Dimensions (cm): 10x10x10
- Type: Electrically Heated
- Gas: Oxygen (Non-syphon cylinder)
- Applicable Gas: CO2 (Non-syphon cylinder)
- Flow Meter (nl/minute): 2-25
- Flow Rate (nl/minute): 25
- Heater Power (W): 190
- Length (m): 2
- Maximum Flow Rate (nl/minute): 25
- Maximum Working Inlet Pressure (kgf/cm²): 165
- Pressure (kgf/cm²): 1-3
- Voltage (V): 100
- Weight (kg): 2.06
- Yamato General-Purpose Small Pressure Regulator (Regulator Gas)atribut:
- Connection Diameter: Inlet side: W22-14 mountain / outlet side: 8phi hose mouth
- Model/Type: Kanto type (bag nut type)
- Mass (kg): 1.2
- Low Pressure Gauge (MPa): 2.5
- Secondary Working Range (MPa): 0.2-0.99
- Gas Used: oxygen
- High Pressure Gauge (MPa): 25
- Primary Side Operating Range (MPa): ~ 15
- Standard Flow rate (m³/hour): 25 (P1 = 2.1MPa, P2 = 0.8MPa)
- TRUSCO Number: 281-6172
- Voltage (V): 110
- Yamato General-Purpose Small Pressure Regulator (Regulator Gas)atribut:
- Gas Used: oxygen
- High Pressure Gauge (MPa): 25
- Model/Type: Kansai type (Thumb screw type)
- Secondary Working Range (MPa): 0.2-0.99
- Low Pressure Gauge (MPa): 2.5
- Connection Diameter: Inlet side: W23-14 mountain / outlet side: 8phi hose mouth
- Mass (kg): 1.2
- Primary Side Operating Range (MPa): ~ 15
- Standard Flow rate (m³/hour): 25 (P1 = 2.1MPa, P2 = 0.8MPa)
- TRUSCO Number: 281-6181
- Voltage (V): 110
- WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas)Deskripsi:Winn Gas W181MHPM – Regulator Tekanan Tinggi Meter berfungsi sebagai penghubung antara kompor dan gas anda. Merupakan tipe regulator high pressure yang sangat cocok digunakan untuk kompor high pressure. Terbuat dari bahan berkualitas tinggi sehingga anda tidak perlu khawatir terhadap kebocoran apapun.Pressure : 0-6 Kg/hRegulator high pressureDilengkapi dengan tekanan gas meterStandart SNIatribut:
- Material: Iron
- Equipment: Manometer
- Locking: Rotated
- Dimension (LxWxH) (cm): 15x15x15
- Weight (kg): 1
- Color: Red
- Accessories: Not
- Input Pressure (kg/cm²): 0.5-10
- Output Pressure (kg/cm²): 0-2
- Pressure (kg/hour): 0-6
- Yamato Acetylene Pressure Regulator SS Boy Ultra (Regulator Las)atribut:
- Connection Diameter: Inlet side: ace frame connection / outlet side: 10phi hose mouth
- Mass (kg): 2
- Secondary Working Range (MPa): 0.02-0.12
- Gas Used: acetylene
- Low Pressure Gauge (MPa): 0.2
- Acetylene Frame Dimensions (mm): 66x55
- High Pressure Gauge (MPa): 2.5
- Primary Side Operating Range (MPa): ~ 1.55
- Standard Flow rate (m³/hour): 2 (P1 = 0.4MPa, P2 = 0.05MPa)
- TRUSCO Number: 281-6105
- Voltage (V): 110
- Nihon Seiki Regulator (Regulator Tekanan Udara)atribut:
- Overall Length (mm): 186
- Weight (kg): 1.2
- Working Pressure (MPa): 1orless
- Connection Caliber (Rc): 41702
- Fluid: Air
- Set Pressure (MPa): 05 to 0.85
- Pressure Resistance (MPa): 1.5
- Ambient Temperature (°C): 5 to 60
- Processing Airflow Rate ANR (m³/minute): 8
- KRISBOW CO2 Regulator with Heater (Regulator Las)atribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x190x190
- Morris Single Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Yamato Analysis Gas Regulator (Regulator Gas)Deskripsi:-Optimum for high purity gas since pressure fluctuation is little.atribut:
- Outlet Connection: Rc1/4
- Primary Side Working Pressure (MPa): 2 to 15
- Yamato Hydrogen/Helium Gas Regulator (Regulator Gas)Deskripsi:-More excellent in durability since even the cover part is made of brass.atribut:
- Fluid: Helium
- Primary side working pressure: 2 to 15MPa
- Secondary Side Working Pressure: 0.2 to 0.99MPa
- Chiyoda Seiki Gas Regulator (Regulator Gas)Deskripsi:Alat untuk mengatur besaran tekanan gas yang digunakan untuk proses pengelasan dengan tipe gas LPG. Regulator gas bekerja dengan mengenali tekanan tinggi silinder melalui katup yang dioperasikan oleh diafragma regulator gas. Regulator gas digunakan pada industri, bengkel, laboratorium. Regulator gas merek CHIYODA cocok digunakan sebagai penyalur dan mengatur serta menstabilkan tekanan gas yang keluar dari tabung supaya aliran gas menjadi konstan.
- Freshgen Automatic Voltage Regulator (AVR)Deskripsi:Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
Daftar Harga Regulator 12v Terbaru October 2026
| Yamato Nitrogen Gas Regulator (Regulator Gas) | Rp4.999.900 |
| KRISBOW CO2 Regulator (Regulator Las) | Rp1.199.900 |
| KRISBOW LPG Regulator (Regulator Gas) | Rp999.900 |
| KRISBOW Filter Regulator Lubricator (Unit FRL) | Rp1.099.900 |
| Max Welder Argon Regulator (Regulator Las) | Rp149.900 |
| Yamato High Pressure Regulator (Regulator Gas) | Rp10.999.900 |
| Morris Two Stage Gas Regulator Harris (Regulator Gas) | Rp1.999.900 |
| Yamato Gas Regulator with Valve (Regulator Gas) | Rp5.899.900 |
| Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las) | Rp4.799.900 |
| Yamato General-Purpose Small Pressure Regulator (Regulator Gas) | Rp2.699.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Regulator%20Gas)/P102624856-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20CO2%20Regulator%20(Regulator%20Las)/pmP104578922-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20LPG%20Regulator%20(Regulator%20Gas)/q4P104578940-2.jpg)
/pgP104568916-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Max%20Welder%20Argon%20Regulator%20(Regulator%20Las)/P102926383-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator%20(Regulator%20Gas)/P102617537-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Two%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nwP103671860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Gas%20Regulator%20with%20Valve%20(Regulator%20Gas)/17P102615043-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20General-Purpose%20Small%20Pressure%20Regulator%20(Regulator%20Gas)/nzP103661863-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20General-Purpose%20Small%20Pressure%20Regulator%20(Regulator%20Gas)/nqP103661854-1.jpg)
/5eP105297194-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Acetylene%20Pressure%20Regulator%20SS%20Boy%20Ultra%20(Regulator%20Las)/oqP103661890-1.jpg)
/P102030721-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20CO2%20Regulator%20with%20Heater%20(Regulator%20Las)/pvP104578931-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Single%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nnP103671851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Analysis%20Gas%20Regulator%20(Regulator%20Gas)/r7P102954979-9.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Hydrogen%2FHelium%20Gas%20Regulator%20(Regulator%20Gas)/P102634695-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Chiyoda%20Seiki%20Gas%20Regulator%20(Regulator%20Gas)/irP103763675-3.jpg)
/P102045367-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)